Shop All Impact Sockets
Dynamic
Tools 38MM X 1" Drive, 6 Point Standard Length, Impact Socket
Mfr # D025038
Zoro # G400870583
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D025038
- Zoro # G400870583
- UPC # 67965109179
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 38 mm |
Description
Size: 38mm. 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4In, 6TPI, HCS Shank Jigsaw Blade, PK3 (T244D3)
- TRUE NORTH Bag/Tote, Gear Bag, Hi-Viz Red, Nylon, 2 Pockets (RBL20)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 1/4 In (SHD-14)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 33/64 in. (47333)
- DYNAMIC Tools 36MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025036)
- DYNAMIC Tools 2-3/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025370)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 30mm Deep Length, Impact Socket (D014230)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 2-3/16" Standard Length, Impact Socket (D020370)
- DYNAMIC Tools 3-1/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025390)
- DYNAMIC Tools 1-1/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025536)
- TEKTON 1/2 Inch Drive x 13/16 Inch Deep 12-Point Impact Socket (SID23221)
- Dynamic Sockets & Ratchets