Shop All Sockets
Dynamic
Tools 3/8"Dr SAE 3/8" Flex Head, Crow Foot Flare Nut Socket, Chrome
Mfr # D008642
Zoro # G900870755
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 3/8" |
Description
Size: 3/8". 3/8" Drive. Ideal for hydraulic, fuel, air and brake line applications. 200-degree folding head provides excellent access in confined spaces. Traditional flare nut wrench and crow foot function. Chrome finish for maximum resistance against corrosion. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-24 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 3/8"-24 (T/A54597)
- GROZ Inside Caliper, 8" (1463)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-10' 10-1/2)
- QUALTECH Jobber Length Drill Set, 2Flute, Imperial System of Measurement, 116 Minimum Drill Bit Size, 12 (DWD29J-SET)
- DYNAMIC Tools 3/8"Dr Metric 15mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008765)
- DYNAMIC Tools 2-1/8" X 1" Drive, 12 Point Standard Length, Chrome Socket (D099464)
- DYNAMIC Tools 3/8"Dr Metric 16mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008766)
- DYNAMIC Tools 1/2" Drive 12 Point Metric, 17mm Deep Length, Chrome Socket (D015717)
- DYNAMIC Tools 3/8"Dr Metric 11mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008761)
- DYNAMIC Tools 3/8" Dr SAE 7/16" Flex Head, Crow Foot Flare Nut Socket, Chrome (D008644)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/32" 12 pt SAE Socket, 12 Points (44909)
- Dynamic Sockets