Shop All Sockets
Dynamic
Tools 3/8"Dr Metric 19mm Flex Head, Crow Foot Flare Nut Socket, Chrome
Mfr # D008769
Zoro # G600871168
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 19mm |
Description
Size: 19mm. 3/8" Drive. Ideal for hydraulic, fuel, air and brake line applications. 200-degree folding head provides excellent access in confined spaces. Traditional flare nut wrench and crow foot function. Chrome finish for maximum resistance against corrosion. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Fine Stranded Wire Cutting Jaw for M18 FORCE LOGIC Cable Cutter (49-16-2778)
- DRILL AMERICA 11/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F11/16)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 1/16 (12106250)
- ECLIPSE TOOLS Replacement Die, 500 MCM (902-480-DIE-500MCM)
- DYNAMIC Tools 1-1/2" X 1" Drive, 12 Point Standard Length, Chrome Socket (D099448)
- DYNAMIC Tools 1/4" Drive 6 Point Metric, 13mm Standard Length, Chrome Socket (D003013)
- DYNAMIC Tools 3/8" Dr SAE 11/16" Flex Head, Crow Foot Flare Nut Socket, Chrome (D008652)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 14mm Deep Length, Chrome Socket (D016214)
- DYNAMIC Tools 3/8"Dr SAE 3/4" Flex Head, Crow Foot Flare Nut Socket, Chrome (D008654)
- DYNAMIC Tools 1/2" Drive 12 Point Metric, 17mm Deep Length, Chrome Socket (D015717)
- PROTO 1/4 in Drive, 11/32" 12 pt SAE Socket, 12 Points (J4711TB)
- Dynamic Sockets