Shop All Sockets
Dynamic
Tools 3/8"Dr Metric 16mm Flex Head, Crow Foot Flare Nut Socket, Chrome
Mfr # D008766
Zoro # G900871011
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 16mm |
Description
Size: 16mm. 3/8" Drive. Ideal for hydraulic, fuel, air and brake line applications. 200-degree folding head provides excellent access in confined spaces. Traditional flare nut wrench and crow foot function. Chrome finish for maximum resistance against corrosion. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS Swivel Head Spring Clamp Pliers (2017SACP)
- ZORO SELECT Combination Tool, 1-1/2-8, 1pcs. (87304)
- DRILL AMERICA 1/8" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP1/8)
- PFERD Soft Grip File Handle - For 4"-6" Files - Normal Tang (11144)
- DYNAMIC Tools 1/4" Drive 6 Point SAE, 9/16" Standard Length, Chrome Socket (D003318)
- DYNAMIC Tools 3/8" Dr SAE 11/16" Flex Head, Crow Foot Flare Nut Socket, Chrome (D008652)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 12mm Universal Joint Socket, Chrome (D008712)
- DYNAMIC Tools 1/4" Drive 6 Point SAE, 7/16" Standard Length, Chrome Socket (D003314)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 20mm Deep Length, Chrome Socket (D008220)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 32mm Deep Length, Chrome Socket (D016232)
- PROTO 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (J5208H)
- Dynamic Sockets & Ratchets