Shop All Sockets
Dynamic
Tools 3/8"Dr Metric 15mm Flex Head, Crow Foot Flare Nut Socket, Chrome
Mfr # D008765
Zoro # G100870968
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15mm |
Description
Size: 15mm. 3/8" Drive. Ideal for hydraulic, fuel, air and brake line applications. 200-degree folding head provides excellent access in confined spaces. Traditional flare nut wrench and crow foot function. Chrome finish for maximum resistance against corrosion. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO T/W Pivot Pin End Stop (J6020APES)
- BON TOOL Bon 82-770 Screed Level With Hand Holes 48" (82-770)
- MAUDLIN PRODUCTS Tool Wrap, 309 SS, 100 Ft. L x 10 In. W (SSFW309-10-100)
- IRWIN Screwdriver Bit Set, 7 No. of Pieces (IWAF21HEX7)
- DYNAMIC Tools 3/8"Dr Metric 18mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008768)
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 15/16" Deep Length, Chrome Finish Socket (D008530)
- DYNAMIC Tools 3/8" Dr SAE 9/16" Flex Head, Crow Foot Flare Nut Socket, Chrome (D008648)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 14mm Universal Joint Socket, Chrome (D008714)
- DYNAMIC Tools 3/8"Dr Metric 14mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008764)
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 5/16" Deep Length, Chrome Finish Socket (D008510)
- POWERBUILT 1/2" Drive 8Mm 12 Pt Socket (641763)
- Dynamic Sockets & Ratchets