Shop All Sockets
Dynamic
Tools 3/8"Dr Metric 11mm Flex Head, Crow Foot Flare Nut Socket, Chrome
Mfr # D008761
Zoro # G200871094
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11mm |
Description
Size: 11mm. 3/8" Drive. Ideal for hydraulic, fuel, air and brake line applications. 200-degree folding head provides excellent access in confined spaces. Traditional flare nut wrench and crow foot function. Chrome finish for maximum resistance against corrosion. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8" Magnetic Hex Shank Bridge Reamer (DWRRB1-3/8HEX-MAG)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 11/64x3/16x5/8x2 (C61830)
- KO-KEN Socket Whitworth 5/16 12 Point 37mm 1/2 Sq. Drive (4405W-5/16)
- WILTON C-Clamp, 8", Steel, Regular Duty, 5900 lb. (4408)
- DYNAMIC Tools 3/8"Dr Metric 14mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008764)
- DYNAMIC Tools 3 1/8" X 1" Drive, 12 Point Standard Length, Chrome Socket (D099488)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 13mm Universal Joint Socket, Chrome (D008713)
- DYNAMIC Tools 1/4" Drive 12 Point SAE, 9/32" Standard Length, Chrome Socket (D003409)
- DYNAMIC Tools 1/2" Drive 12 Point Metric, 23mm Standard Length, Chrome Socket (D015123)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 14mm Universal Joint Socket, Chrome (D008714)
- PAHWA 3/8" Drive, SAE Socket, 12 Points (SC-2132)
- Dynamic Sockets