Shop All Screwdrivers
Dynamic
Tools 3/8" Slotted Screwdriver, Comfort Grip Handle
Mfr # D062006
Zoro # G500874900
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D062006
- Zoro # G500874900
- UPC # 67965080331
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Size | 3/8" |
Description
Size: 3/8". Blade length (inches): 2.95. Shank size (inches): 0.12. High visibility, cushion-grip handle for maximum user comfort. Tip-type ID at top of the handle provides quick and convenient identification of type style. Precision-machined tip for an exact fit. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Measuring Wheel, Pro, 4 Ft, Spoked, 99,999Ft (MP401)
- KRAFT TOOL Fine Cell Red Rubber Float, 8" x 4 (PL371)
- MELIN TOOL CO Carbide Countersink, 120 deg., 3/8", Number of Flutes: 6 (C6-3/8-120)
- RIDGID Drum Liner, K-39 (68917)
- DYNAMIC Tools T25 Torx Screwdriver, Comfort Grip Handle (D062310)
- DYNAMIC Tools #2 Phillips® Stubby Screwdriver, Comfort Grip Handle (D062105)
- DYNAMIC Tools #1 Phillips® Stubby Screwdriver, Comfort Grip Handle (D062104)
- DYNAMIC Tools 1/8" Slotted Screwdriver, Comfort Grip Handle (D062001)
- DYNAMIC Tools #1 Phillips® Screwdriver, Comfort Grip Handle (D062101)
- DYNAMIC Tools 7 Piece Screwdriver Set, 1000V Insulated (D062722)
- WERA ESD-Safe Precision Slotted Screwdriver 5/64 in Round (05030102001)
- Dynamic Screwdrivers and Nutdrivers