Shop All Bit Sockets
Dynamic
Tools 3/8" Drive Torx® Head, T27 Bit Regular Length, Chrome Socket
Mfr # D006327
Zoro # G300844554
$10.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size T27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D006327
- Zoro # G300844554
- UPC # 67965072510
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Size | T27 |
Description
Size: T27. Bit length (inches): 0.87. Chrome finish for maximum resistance against corrosion. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Brand, part number and size also hard stamped. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Powder Coated Blue, 27" W x 18" D x 33" H (32H896)
- WARWOOD TOOL 3 lb Cross Pein Driving Hammer, 16 Hickory Handle (12441)
- OLFA Metal Body Slide Mechanism Utility Knife w/ Blade Snapper - Black/Yellow (5001**)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C1000F6---21)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 5/32" Long Bit, Chrome Finish Socket (D006453)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 4mm Bit Std Length, Chrome Socket (D006004)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 5mm Long Bit, Chrome Finish Socket (D006405)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 10mm Bit Std Length, Chrome Socket (D013010)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 17mm Long Bit, Chrome Finish Socket (D013417)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 19mm Bit Std Length, Chrome Socket (D013019)
- TEKTON 3/8 Inch Drive x 3/8 Inch Long Slotted Bit Socket (SHB10404)
- Dynamic Bit Sockets