Shop All Bit Sockets
Dynamic
Tools 3/8" Drive Slotted Head, Sl6 Bit Standard Length, Chrome Socket
Mfr # D006106
Zoro # G600844582
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Sl6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D006106
- Zoro # G600844582
- UPC # 67965072411
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Size | Sl6 |
Description
Size: Sl6. Bit length (inches): 0.87. Chrome finish for maximum resistance against corrosion. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Brand, part number and size also hard stamped. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/4", Number of Flutes: 4 (HS4-1/4-120)
- GUARDAIR Radiator Gun Extension, 60" (INRGE048SS)
- BESSEY 24" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-24)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/16" Pin Dia. (LBL-104)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 19mm Bit Std Length, Chrome Socket (D013019)
- DYNAMIC Tools 3/8"Dr SAE Hex Head, 3/16" Bit Standard Length, Chrome Socket (D006054)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 9mm Bit Std Length, Chrome Socket (D006009)
- DYNAMIC Tools 3/8" Drive Phillips® Head, Ph#2 Bit Std Length, Chrome Socket (D006202)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 17mm Long Bit, Chrome Finish Socket (D013417)
- DYNAMIC Tools 1/2" Drive Torx® Head, T45 Bit Regular Length, Chrome Socket (D013345)
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 6 3/32 in L (J49905/32XL)
- Dynamic Sockets & Ratchets