Shop All Bit Sockets
Dynamic
Tools 3/8" Drive SAE Hex Head, 3/8" Bit Standard Length, Chrome Socket
Mfr # D006062
Zoro # G200844593
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D006062
- Zoro # G200844593
- UPC # 67965072398
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Size | 3/8" |
Description
This 3/8" Drive SAE Hex Head, 3/8" Bit Standard Length, Chrome is the high-quality bit socket you need. It features a knurled ring that provides superior grip for quick and easy removal of socket from ratchets and attachments. The hex head size is 3/8". This model has a chrome finish for maximum resistance against corrosion. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Dynamic D006062 Tools 3/8" Drive SAE Hex Head, 3/8" Bit Standard Length, Chrome is something you will definitely want to equip yourself with.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 1/4-E (C11613)
- MILWAUKEE TOOL Battery Kit and Circular Saw (48-59-1850, 2630-20)
- PORTER-CABLE PORTER-CABLE PCE211 Impact Wrench, 120 V, 1/2 in Drive, 450 ft-lb (PCE211)
- MAYHEW 2-Piece Dominator Weld Wakker Seam Cutting Chisel Set (60005)
- DYNAMIC Tools 3/8" Drive Slotted Head, Sl6 Bit Standard Length, Chrome Socket (D006106)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 5/8" Bit Standard Length, Chrome Socket (D013070)
- DYNAMIC Tools 3/8"Dr SAE Hex Head, 5/32" Bit Standard Length, Chrome Socket (D006053)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 5/16" Long Bit, Chrome Finish Socket (D006460)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 1/8" Long Bit, Chrome Finish Socket (D006452)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 4mm Bit Std Length, Chrome Socket (D006004)
- PROTO 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 2 3/4 in L (J4990R-7/32)
- Dynamic Sockets & Ratchets