Shop All Bit Sockets
Dynamic
Tools 3/8" Drive Metric Hex Head, 9mm Bit Std Length, Chrome Socket
Mfr # D006009
Zoro # G500844590
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D006009
- Zoro # G500844590
- UPC # 67965072312
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Size | 9mm |
Description
Size: 9mm. Bit length (inches): 0.87. Chrome finish for maximum resistance against corrosion. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Brand, part number and size also hard stamped. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Auto Pinch Off Pliers, 14 In. (JFF556)
- BIG ROC TOOLS Big Roc Tools HK30 H.D. 30Pcs Crv Comb. Hex Key; 2 x 13 in. (HK30)
- PROTO 3/4 in Drive Impact Socket 32 mm Size, Standard Socket, black oxide (J07532MT)
- REGAL CUTTING TOOLS M2.5 x 0.45 D3 3 Flt. Taper Metric Hand Tap (027716AS)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 19mm Bit Std Length, Chrome Socket (D013019)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 4mm Bit Std Length, Chrome Socket (D006004)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 14mm Bit Std Length, Chrome Socket (D013014)
- DYNAMIC Tools 3/8"Dr SAE Hex Head, 7/32" Bit Standard Length, Chrome Socket (D006056)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 1/4" Long Bit, Chrome Finish Socket (D006458)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 8mm Long Bit, Chrome Finish Socket (D013408)
- KO-KEN Bit Socket TORX T50H Tamper Resistant 160mm 3/8 Sq. Drive (3025.160-T50H)
- Dynamic Sockets & Ratchets