Shop All Bit Sockets
Dynamic
Tools 3/8" Drive Metric Hex Head, 6mm Bit Std Length, Chrome Socket
Mfr # D006006
Zoro # G100844549
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D006006
- Zoro # G100844549
- UPC # 67965072282
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Size | 6mm |
Description
Size: 6mm. Bit length (inches): 0.87. Chrome finish for maximum resistance against corrosion. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Brand, part number and size also hard stamped. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL PIPE WRENCH 18""X2-1/8"" (W1133-18B)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-622)
- SUPERCUT 107-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (530346)
- YG-1 TOOL CO Straight Spade Drill Holder (P13303)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 1/8" Long Bit, Chrome Finish Socket (D006452)
- DYNAMIC Tools 1/4" Drive Torx® Head Socket, Std Length Chrome, Torx® Bit T10 (D002310)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 3/16" Long Bit, Chrome Finish Socket (D006454)
- DYNAMIC Tools 3/8" Drive Torx® Head, T30 Long Bit, Chrome Finish Socket (D006730)
- DYNAMIC Tools 3/8" Drive Torx® Head, T40 Bit Regular Length, Chrome Socket (D006340)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 1/4" Long Bit, Chrome Finish Socket (D006458)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/64 in Tip, 1 3/4 in L (54TL66)
- Dynamic Sockets & Ratchets