Dynamic

Tools 3/8" Drive Metric Hex Head, 5mm Long Bit, Chrome Finish Socket


product price: $12.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 5mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dynamic
  • MFR # D006405
  • Zoro # G500844545
  • UPC #
    67965072589
  • Country of Origin Taiwan, Province of China
  • Category Bit Sockets

Dimensions

Size 5mm

Description

Size: 5mm. Bit length (inches): 2.60. Chrome finish for maximum resistance against corrosion. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Brand, part number and size also hard stamped. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Meets ANSI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.