Shop All Bit Sockets
Dynamic
Tools 3/8" Drive Metric Hex Head, 4mm Bit Std Length, Chrome Socket
Mfr # D006004
Zoro # G000844564
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D006004
- Zoro # G000844564
- UPC # 67965072268
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Size | 4mm |
Description
When you need to get the job done right, the Dynamic D006004 Tools 3/8" Drive Metric Hex Head, 4mm Bit Standard Length is a necessity. It features a chrome finish for maximum resistance against corrosion. The laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Brand, part number and size are also hard stamped on the bit socket. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Meets ANSI standards. Dynamic's D006004 Tools 3/8" Drive Metric Hex Head, 4mm Bit Standard Length will get the job done right every time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK3 (IWAF32DESQMIX3)
- DRILLCO 9/16 X 12.1/4 SDS PLUS DURA-DRILL -1720F (172F13612)
- PERFORMANCE TOOL 8 In 2 Jaw Gear Puller Gear Puller-2 J, W139 (W139)
- MILWAUKEE TOOL Replacement Cable for TRAPSNAKE 4 ft. Toilet Auger (48-53-3574)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 5mm Long Bit, Chrome Finish Socket (D006405)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 6mm Bit Std Length, Chrome Socket (D006006)
- DYNAMIC Tools 3/8" Drive Slotted Head, Sl8 Bit Standard Length, Chrome Socket (D006108)
- DYNAMIC Tools 3/8" Drive Torx® Head, T40 Bit Regular Length, Chrome Socket (D006340)
- DYNAMIC Tools 3/8" Drive Phillips® Head, Ph#3 Bit Std Length, Chrome Socket (D006203)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 3/8" Long Bit, Chrome Finish Socket (D006462)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit Torx(R) T30 Tip, 1 5/8 in L (1EZK4)
- Dynamic Sockets & Ratchets