Shop All Impact Socket Extensions
Dynamic
Tools 3/8" Drive Extension 6" Long, Impact
Mfr # D005056
Zoro # G500870612
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D005056
- Zoro # G500870612
- UPC # 67965085459
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Size | 6" |
Description
Length: 6". 3/8" Drive. Provides the added reach needed to access fasteners in tight spaces. Corrosion resistant black phosphate finish. Notches ensure a safe and secure lock to any ratchet, while a spring-loaded ball locks onto any 3/8" Drive socket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Narrow London Brick Trowel w/Wood, 12 (BL707)
- ONSRUD Routing End Mill, V Flute, 1/4, 1 1/4, 4 (56-086)
- KRAFT TOOL Magnesium Bull Float, 54x8" (CC744-01)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 11/32 (41622)
- DYNAMIC Tools 1/2" Drive Extension 10" Long, Impact (D012060)
- DYNAMIC Tools 3/8" Drive Extension 3" Long, Impact (D005053)
- DYNAMIC Tools 1" Drive Impact Extension, 13" Long (D025813)
- DYNAMIC Tools 3/4" Drive Impact Extension, 6" Long (D019056)
- DYNAMIC Tools 1" Drive Impact Extension, 7" Long (D025807)
- SUNEX Impact Socket Extension 5", 1/2" Drive (SUN2505)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (248XD)
- Dynamic Impact Socket Extensions