Shop All Impact Socket Extensions
Dynamic
Tools 3/8" Drive Extension 3" Long, Impact
Mfr # D005053
Zoro # G200870653
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D005053
- Zoro # G200870653
- UPC # 67965085442
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Size | 3" |
Description
Length: 3". 3/8" Drive. Provides the added reach needed to access fasteners in tight spaces. Corrosion resistant black phosphate finish. Notches ensure a safe and secure lock to any ratchet, while a spring-loaded ball locks onto any 3/8" Drive socket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular Cutter, M2 HSS, 7/8 Dia, 2 Cut D (4THD9)
- TOOLPRO Lower Strut for TP04864 (TPS2348M)
- KING INNOVATION Wire Mesh Grip 18" Double Weave for 3 (81901)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (3FPB)
- DYNAMIC Tools 1" Drive Impact Extension, 13" Long (D025813)
- DYNAMIC Tools 1" Drive Impact Extension, 7" Long (D025807)
- DYNAMIC Tools 1/2" Drive Extension 10" Long, Impact (D012060)
- DYNAMIC Tools 1" Drive Impact Extension, 10" Long (D025810)
- DYNAMIC Tools 3/4" Drive Impact Extension, 6" Long (D019056)
- MARTIN TOOLS SPROCKET & GEAR SKT 1 DR 7" EXTENSION IMP (MT7107)
- V-8 TOOLS 1/2" to 3/8" Drive Impact Extension Adapter, SAE, 36" L (98036)
- Dynamic Sockets & Ratchets