Shop All Socket Sets
Dynamic
Tools 3/8" Drive 7 Piece SAE, Std Length, Hex Socket Set, 1/8" - 3/8'
Mfr # D010014
Zoro # G100844501
product price: $28.39
/ea
$28.39
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
- Brand Dynamic
- MFR # D010014
- Zoro # G100844501
- UPC # 67965074699
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
The Dynamic D010014 Tools 3/8" Drive 7 Piece SAE, Std Length, Hex Socket Set is a versatile and durable set. It features a hex drive type and chrome finish for maximum resistance against corrosion. It contains all of the most commonly used socket sizes in both standard length and metric measurements. Laser etched markings provide improved size identification. The knurled ring provides superior grip for easier removal from ratchets and attachments. This Dynamic D010014 Tools 3/8" Drive 7 Piece SAE, Std Length, Hex Socket Set is an excellent value.
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
- MILWAUKEE TOOL 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (48-22-7108)
- ECLIPSE Shaft and Bearing, 3-15/32 in. L, Steel (902-481-SBS)
- ESTWING 1/8" x 3" Magnetic Slotted Tip Precision Screwdriver with Ergonomic Handle (42451-01)
- WESTWARD Taper File, 4 in., Triangular (26KP98)
- DYNAMIC 52Pcs 1/2"Dr Metric Impact Socket & Attachment Set W/ Foam Tool Orgnzr (D096005-FT2T)
- DYNAMIC Tools 1/4" Drive 12 Piece 6 Point, Deep Metric Socket Set, 4mm - 14mm (D004003)
- DYNAMIC Tools 3/8" Drive 7Pcs SAE, Long Ball Nose, Hex Socket Set, 1/8" - 3/8" (D010024)
- DYNAMIC Tools 3/8"Dr 7Pcs Metric, Long Ball Nose, Hex Socket Set, 4mm -10mm (D010025)
- DYNAMIC Tools 1/4" Drive 13 Piece 6 Point, Std Metric Socket Set, 4mm - 15mm (D004002)
- DYNAMIC 3/8"Dr 57Pcs 12 Pt, Std/Deep, SAE/Metric Socket Set, 1/4"-1", 6mm-19mm (D010013)
- GREY PNEUMATIC SKT SET 3/8" DR 12 PC STANDARD IM (GP1213)
- Dynamic Socket Sets