Shop All Impact Sockets
Dynamic
Tools 3/8" Drive 6 Point SAE, 9/16" Deep Length, Impact Socket
Mfr # D007518
Zoro # G500870674
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D007518
- Zoro # G500870674
- UPC # 67965073302
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 9/16" |
Description
Size: 9/16". Drive Type: 6 Point. 3/8" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 27-243 Midwest Post Maul 14 Lb Head Only (27-243)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 10-1/2" L, Full Polish Finish (J5449XL-TT)
- ASTRO PNEUMATIC Harmonic Balancer Puller (7846)
- PROTO 1/2" Drive, SAE 1-1/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5334CF)
- DYNAMIC Tools 2-3/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025376)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 31mm Standard Length, Impact Socket (D014031)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 30mm Deep Length, Impact Socket (D014230)
- DYNAMIC Tools 2-5/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025574)
- DYNAMIC Tools 46MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025046)
- DYNAMIC Tools 1-5/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025352)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (913MDG)
- Dynamic Impact Sockets