Shop All Impact Sockets
Dynamic
Tools 3/8" Drive 6 Point Metric, 18mm Deep Length, Impact Socket
Mfr # D007218
Zoro # G200874316
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D007218
- Zoro # G200874316
- UPC # 67965073166
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 18mm |
Description
Size: 18mm. Drive Type: 6 Point. 3/8" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Stubby Combination Bit Set, Pieces 6 (38048)
- ACI AUTOMOTIVE Hand Riveter Kit, 87900 (87900)
- CMT Precision Collet, ER-32, D3/8" (184.095.00)
- DYNAMIC Tools 1/4" Drive Sliding T-handle, Chrome Finish, 4.49" Long (D001500)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 30mm Standard Length, Impact Socket (D014030)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 2" Standard Length, Impact Socket (D020364)
- DYNAMIC Tools 38MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025038)
- DYNAMIC Tools 2-1/2" X 1" Drive, 6 Point Standard Length, Impact Socket (D025380)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 36mm Standard Length, Impact Socket (D014036)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-7/16" Deep Length, Impact Socket (D020546)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 1-1/8 (318161)
- Dynamic Sockets & Ratchets