Shop All Socket Sets
Dynamic
Tools 3/8" Drive 35Pcs 6 Point, Std/Deep Metric Socket Set, 6mm - 20mm
Mfr # D010011
Zoro # G700844529
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D010011
- Zoro # G700844529
- UPC # 67965074668
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Contains: 15 Standard Metric Sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20mm, 15 Deep Metric Sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20mm, 3" & 6" Extension, Universal Joint, 8" Flex Handle, 45 Tooth Chrome Ratchet. Drive Type: 6 Point. 3/8" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Brand, part number and size also hard stamped. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Multi-Tool Scissor, 5 in Overall L (31-003553)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62109)
- INSIZE Depth Base Attachment (6140)
- MAKITA 20 lb. 3/4" Hex Demolition Hammer, 10.0A (HM1211B)
- DYNAMIC Tools 1/4" Drive 11 Piece 6 Point, Std SAE Socket Set, 5/32" - 9/16" (D004000)
- DYNAMIC Tools 3/8" Drive 10 Piece Metric, Flare Nut Socket Set, 10mm -19mm (D010028)
- DYNAMIC Tools 3/8"Dr 7Pcs Metric, Long Ball Nose, Hex Socket Set, 4mm -10mm (D010025)
- DYNAMIC Tools 3/8" Drive 27 Piece 6 Point, Std/Deep SAE Socket Set, 3/8" - 1" (D010009)
- DYNAMIC Tools 3/8" Drive 7Pcs SAE, Long Ball Nose, Hex Socket Set, 1/8" - 3/8" (D010024)
- DYNAMIC Tools 1/2" Dr 43Pcs 6 Point, Std/Deep, Metric Socket Set, 10mm - 28mm (D018013)
- GEARWRENCH 239 Piece Mechanics Tool Set in 3 Drawer Storage Box (80942)
- Dynamic Sockets & Ratchets