Shop All Socket Sets
Dynamic
Tools 3/8" Drive 27 Piece 6 Point, Std/Deep SAE Socket Set, 3/8" - 1"
Mfr # D010009
Zoro # G300844479
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D010009
- Zoro # G300844479
- UPC # 67965074644
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Contains: 11 Standard SAE Sockets: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 11 Deep SAE Sockets: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 3" & 6" Extension, Universal Joint, 8" Flex Handle, 45 Tooth Chrome Ratchet. Drive Type: 6 Point. 3/8" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Brand, part number and size also hard stamped. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 367 Piece Advanced Master Set, Tools Only (D096001-TO)
- PRIME-LINE SWISS+TECH 10-in-1 Every Day Carry EDC Multi-Tool, w/Carabiner Clip Single Pack (ST029015)
- BON TOOL Bon 84-844 Pencil, White Casing Medium Red/Black Lead, (72/Pkg) (84-844)
- IRWIN Vise-Grip Locking C-Clamp, 6 in, Fixed, Regular Tip, Easy Release Trigger, Alloy Steel (6R)
- DYNAMIC Tools 3/8" Drive 14 Piece 12 Point, Std Metric Socket Set, 6mm - 19mm (D010006)
- DYNAMIC Tools 1/2" Drive 25 Piece 6 Point Std, Metric Socket Set, 10mm - 28mm (D018009)
- DYNAMIC Tools 1/4" Drive 12 Piece 6 Point, Deep Metric Socket Set, 4mm - 14mm (D004003)
- DYNAMIC Tools 1/4" Drive 11 Piece 6 Point, Std SAE Socket Set, 5/32" - 9/16" (D004000)
- DYNAMIC Tools 3/8"Dr 7Pcs 6 Point SAE, Universal Joint Socket Set, 3/8" - 3/4" (D010026)
- DYNAMIC Tools 3 Piece 1/4" Hex Socket Driver Adapter Set (D112000)
- WESTWARD 1/2" Drive Socket Set SAE 11 Pieces 9/16 in to 1 1/8 in , Chrome (4LXC7)
- Dynamic Sockets & Ratchets