Shop All Socket Sets
Dynamic
Tools 3/8" Drive 16 Piece 6 Point, Standard SAE Socket Set, 3/8" - 1"
Mfr # D010008
Zoro # G500844514
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D010008
- Zoro # G500844514
- UPC # 67965074637
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Contains: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 3" Extension, 6" Extension, Universal Joint, 8" Flex Handle, 45 Tooth Chrome Ratchet. Drive Type: 6 Point. 3/8" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Brand, part number and size also hard stamped. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1" NPT 3" OD HSS Round Adjustable Pipe Die (DWTH3-1NPT)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #47 (C23167)
- EAZYPOWER Spanner Bit, No. 10, 1" (13268)
- STABILA Level 24" (22924)
- DYNAMIC Tools 1/2" Drive 8 Piece Standard SAE, Hex Socket Set, 1/4" - 3/4" (D018018)
- DYNAMIC Tools 3/8" Drive 20 Piece 6 Point, Std Metric Socket Set, 6mm - 20mm (D010010)
- DYNAMIC Tools 1/4" Drive 11 Piece 6 Point, Std SAE Socket Set, 5/32" - 9/16" (D004000)
- DYNAMIC Tools 1/2" Drive 16 Piece 6 Point Deep, SAE Socket Set, 3/8" - 1-5/16" (D018001)
- DYNAMIC 108Pcs 1/4”, 3/8”& 1/2” Dr Socket & Attachment Set W/ Foam Tool Orgnzr (D096001-FT1T)
- DYNAMIC Tools 3/8" Drive 14 Piece 12 Point, Deep Metric Socket Set, 6mm - 19mm (D010007)
- GREY PNEUMATIC 1" Drive Socket Set, Metric (9026M)
- Dynamic Sockets & Ratchets