Shop All Socket Sets
Dynamic
Tools 3/8" Drive 13 Piece 12 Point, Deep SAE Socket Set, 1/4" - 1"
Mfr # D010003
Zoro # G300844509
product price: $71.55
/ea
$71.55
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
- Brand Dynamic
- MFR # D010003
- Zoro # G300844509
- UPC # 67965074583
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Contains: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1". Drive Type: 12 Point. 3/8" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Brand, part number and size also hard stamped. Meets ANSI standards.
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
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110300G)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #5 (C70138)
- ONSRUD Routing End Mill, Down O-Flute, 1/8, 1/2, 2 (62-713)
- HOLEX HSS-E Through Hole Machine Tap, 3/4-10 Tap Thread Size, TiN Coated (133375 3/4-10)
- DYNAMIC Tools 3 Piece 1/4" Hex Socket Driver Adapter Set (D112000)
- DYNAMIC Tools 1/2"Dr 18 Piece 12 Point Deep, Metric Socket Set, 10mm - 27mm (D018007)
- DYNAMIC Tools 1/4" Drive 10 Piece 12 Point, Std SAE Socket Set, 3/16" - 9/16" (D004007)
- DYNAMIC Tools 3/8" Drive 20 Piece 6 Point, Std Metric Socket Set, 6mm - 20mm (D010010)
- DYNAMIC Tools 3/8" Drive 14 Piece 12 Point, Std Metric Socket Set, 6mm - 19mm (D010006)
- DYNAMIC Tools 3/8" Drive 7 Piece SAE, Flare Nut Socket Set, 3/8" - 3/4" (D010029)
- GREY PNEUMATIC 1/2" Drive Socket Set, 13 pcs (1312D)
- Dynamic Socket Sets