Shop All Socket Sets
Dynamic
Tools 3/8" Drive 10 Piece Metric, Flare Nut Socket Set, 10mm -19mm
Mfr # D010028
Zoro # G100844532
product price: $80.15
/ea
Free Shipping & Returns
$80.15
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
- Brand Dynamic
- MFR # D010028
- Zoro # G100844532
- UPC # 67965065109
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Contains: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm. Ideal for hydraulic, fuel, air and brake line applications. 200-degree folding head provides excellent access in confined spaces. Traditional flare nut wrench and crow foot function. Chrome finish for maximum resistance against corrosion. Meets ANSI standards. Packaged in: Rail.
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
- ZORO SELECT Squeezer Die, 5/32 Dia, 5/8, Universal Head (SQ-2-18)
- GERBER Multi-Tool, 14 Tools (47563)
- MELIN TOOL CO Countersink, Cobalt, 1F, 82 deg., 1/2" x (HSP1-1/2-82)
- MAKINEX Replacement Mixing Paddle (H25)
- DYNAMIC Tools 3/4" Drive 21Pcs 12 Point, Std Length, SAE Socket Set, 7/8" - 2" (D023000)
- DYNAMIC Tools 3/8" Drive 7 Piece SAE, Std Length, Hex Socket Set, 1/8" - 3/8' (D010014)
- DYNAMIC Tools 1/2" Drive 7 Piece, Metric Standard, Hex Socket Set, 6mm - 19mm (D018014)
- DYNAMIC Tools 1/4" Drive 11 Piece 6 Point, Std SAE Socket Set, 5/32" - 9/16" (D004000)
- DYNAMIC Tools 3/8" Drive 7 Piece SAE, Long Hex Socket Set, 1/8" - 3/8" (D010015)
- DYNAMIC Tools 1/2" Drive 8 Piece Standard SAE, Hex Socket Set, 1/4" - 3/4" (D018018)
- WRIGHT TOOL SKT SET 1/4" DR STANDARD & DEEP 25PC (WR224)
- Dynamic Sockets & Ratchets