Shop All Sockets
Dynamic
Tools 3/8" Dr SAE 7/16" Flex Head, Crow Foot Flare Nut Socket, Chrome
Mfr # D008644
Zoro # G800870800
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 7/16" |
Description
Size: 7/16". 3/8" Drive. Ideal for hydraulic, fuel, air and brake line applications. 200-degree folding head provides excellent access in confined spaces. Traditional flare nut wrench and crow foot function. Chrome finish for maximum resistance against corrosion. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 9 pc. Metric Electricians Bi-Metal Hole Saw Kit 1887 Cle-Line (CHK05)
- PRECISION TWIST DRILL HSS HM Bright 118° Jobber Drill Carbide Tipped Jobber Precision 1/4" (034416)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 23 mm Size, Deep Socket, Black Phosphate (49-66-6398)
- EXCEL BLADES Steel Combo Small Hobby Hammer with interchangeable Heads, 7pcs, 4pk (50500)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 5mm Long Ball Nose, Chrome Socket (D006905)
- DYNAMIC Tools 3/4" Drive 12 Point Metric, 19mm Standard Length, Chrome Socket (D022119)
- DYNAMIC Tools 3/8" Drive 12 Point SAE, 15/16" Standard Length, Chrome Socket (D009430)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 14mm Deep Length, Chrome Socket (D016214)
- DYNAMIC Tools 1/4" Drive 6 Point Metric, 4mm Deep Length, Chrome Finish Socket (D003204)
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 5/16" Deep Length, Chrome Finish Socket (D008510)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 3/8" (80511)
- Dynamic Sockets