Shop All Impact Socket Extensions
Dynamic
Tools 3/4" Drive Impact Extension, 6" Long
Mfr # D019056
Zoro # G900870625
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D019056
- Zoro # G900870625
- UPC # 67965085480
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Size | 6" |
Description
Length: 6". 3/4" Drive. Provides the added reach needed to access fasteners in tight spaces. Corrosion resistant black phosphate finish. Notches ensure a safe and secure lock to any ratchet, while a spring-loaded ball locks onto any 3/4" Drive socket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 53 Piece Rethreading Kit, 19 Taps, 32 Dies & 2 Thread Files (91953)
- TEKTON 1/2 Inch Center Punch (66085)
- STARRETT Electricians Hole Saw Kit, 31 Piece (KMX25061-N)
- BSC PREFERRED 5PK 14x4x6 Hammer Bit (DMARG1070-P5)
- DYNAMIC Tools 1" Drive Impact Extension, 7" Long (D025807)
- DYNAMIC Tools 1/2" Drive Extension 10" Long, Impact (D012060)
- DYNAMIC Tools 1" Drive Impact Extension, 13" Long (D025813)
- DYNAMIC Tools 3/8" Drive Extension 3" Long, Impact (D005053)
- PROTO EXTENSION IMP 1/2DR 9 (PO7184P)
- URREA Impact extension 1/2"X2" (7180P)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (234XD)
- Dynamic Impact Socket Extensions