Shop All Impact Socket Extensions
Dynamic
Tools 3/4" Drive Impact Extension, 10" Long
Mfr # D019060
Zoro # G000870556
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D019060
- Zoro # G000870556
- UPC # 67965085497
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Size | 10" |
Description
Length: 10". 3/4" Drive. Provides the added reach needed to access fasteners in tight spaces. Corrosion resistant black phosphate finish. Notches ensure a safe and secure lock to any ratchet, while a spring-loaded ball locks onto any 3/4" Drive socket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 11/16" Triple Square SAE Socket, 12 Points (53YT08)
- POWERMATE VX 1/2" Drive Impact Socket Chrome plated (024-0087CT)
- IRWIN Marking Chalk Refill, Red, 8 Oz (64902)
- DEWALT 10" Continuous Rim Glass Tile Blade (DWA4769)
- DYNAMIC Tools 1" Drive Impact Extension, 13" Long (D025813)
- DYNAMIC Tools 1" Drive Impact Extension, 7" Long (D025807)
- DYNAMIC Tools 3/8" Drive Extension 3" Long, Impact (D005053)
- DYNAMIC Tools 3/4" Drive Impact Extension, 6" Long (D019056)
- DYNAMIC Tools 1/2" Drive Extension 10" Long, Impact (D012060)
- KD TOOLS Impact Extensions, 1/2" Drive (KDT84646)
- PROTECTIONPRO Drive Impact Locking Extension Set- 3 Pieces (PR3589281)
- Dynamic Sockets & Ratchets