Shop All Impact Sockets
Dynamic
Tools 3/4" Drive 6 Point SAE, 2-5/16" Standard Length, Impact Socket
Mfr # D020374
Zoro # G200870684
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D020374
- Zoro # G200870684
- UPC # 67965078451
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 2-5/16" |
Description
Size: 2-5/16". Drive Type: 6 Point. 3/4" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insulated Slotted Screwdriver 5/32 in Round (05006115001)
- ESTWING 4lbs Blacksmith Hammer with Hickory Wood Handle, 14" (EBH-414W)
- GROZ Aligning Bar, 24"x 3/4", Chrome Plated (33171)
- MILWAUKEE TOOL 4-1/2" Diamond Wet Core Bit (48-17-2045)
- DYNAMIC Tools 30MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025030)
- DYNAMIC Tools 3-3/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025394)
- DYNAMIC Tools 2-3/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025370)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 14mm Deep Length, Impact Socket (D014214)
- DYNAMIC Tools 2-9/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025381)
- DYNAMIC Tools 1-5/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025552)
- WESTWARD 3/4 in Drive Impact Socket Bit 17 mm Size, Standard Socket, Black Oxide (20HX52)
- Dynamic Impact Sockets