Shop All Impact Sockets
Dynamic
Tools 3/4" Drive 6 Point SAE, 2-3/8" Standard Length, Impact Socket
Mfr # D020376
Zoro # G500870605
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D020376
- Zoro # G500870605
- UPC # 67965078468
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 2-3/8" |
Description
Size: 2-3/8". Drive Type: 6 Point. 3/4" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Ratcheting Micrometer Torque Wrench 30-150 ft-lbs (J6016C)
- PFERD 10" Square File - Second Cut (11091)
- WALTER Spiral Point Tap, Taper, 3 (A2220766-UNC6)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 17/32, End Mill Style: Ball (21234)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-1/2" Standard Length, Impact Socket (D020348)
- DYNAMIC Tools 29MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025029)
- DYNAMIC Tools 1-1/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025536)
- DYNAMIC Tools 36MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025036)
- DYNAMIC Tools 1-11/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025554)
- DYNAMIC Tools 1-7/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025360)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MDG)
- Dynamic Sockets & Ratchets