Shop All Impact Sockets
Dynamic
Tools 3/4" Drive 6 Point SAE, 1-7/8" Standard Length, Impact Socket
Mfr # D020360
Zoro # G600870512
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D020360
- Zoro # G600870512
- UPC # 67965078383
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 1-7/8" |
Description
Size: 1-7/8". Drive Type: 6 Point. 3/4" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Cord Set Kit, 20A, 9" L x 14" W x 2.5" H (30080)
- KEO 90 deg 6 Flute 7 piece Countersink Set CO (50049)
- MAYHEW SELECT Center Punch, 6-1/4 in L, Steel, Shot Blast (74004)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (2330PP-200)
- DYNAMIC Tools 1-5/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025552)
- DYNAMIC Tools 1-13/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025558)
- DYNAMIC Tools 70MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025070)
- DYNAMIC Tools 30MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025030)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 31mm Standard Length, Impact Socket (D014031)
- DYNAMIC Tools 2-3/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025570)
- URREA 1" drive 6-point short impact socket 13/16" (10013)
- Dynamic Sockets & Ratchets