Shop All Impact Sockets
Dynamic
Tools 3/4" Drive 6 Point SAE, 1-5/8" Deep Length, Impact Socket
Mfr # D020552
Zoro # G800870503
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D020552
- Zoro # G800870503
- UPC # 67965078611
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 1-5/8" |
Description
Size: 1-5/8". Drive Type: 6 Point. 3/4" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 33 mm Size, Standard Socket, Black Phosphate (49-66-6265)
- MAYHEW PRO Hollow Punch Set, Not Tether Capable (66006)
- TEKTON 1/4 Inch Metric Security Hex Bit Set with Rail, 9-Piece (2-6 mm) (DZX93004)
- CRAFTSMAN Wrenches, 20mm Standard Metric Combinati (CMMT42937)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 30mm Standard Length, Impact Socket (D014030)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 19mm Deep Length, Impact Socket (D014219)
- DYNAMIC Tools 41MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025041)
- DYNAMIC Tools 7/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025528)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 2-1/16" Standard Length, Impact Socket (D020366)
- DYNAMIC Tools 2-5/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025374)
- PROTO 3/8 in Drive Impact Socket 7/16 in Size 8 pt Standard Depth, Black Oxide (J7214S)
- Dynamic Sockets & Ratchets