Shop All Impact Sockets
Dynamic
Tools 3/4" Drive 6 Point SAE, 1-5/16" Standard Length, Impact Socket
Mfr # D020342
Zoro # G700870580
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D020342
- Zoro # G700870580
- UPC # 67965078291
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 1-5/16" |
Description
Size: 1-5/16". Drive Type: 6 Point. 3/4" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Internal Circlip Plier, 290mm (010340028)
- BOSCH Torsion Bit (CC2430)
- MILWAUKEE TOOL 13/16 in. x 30 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6907)
- GEDORE Splitting Chisel, Hand Guard (104 HS)
- DYNAMIC Tools 3" X 1" Drive, 6 Point Standard Length, Impact Socket (D025388)
- DYNAMIC Tools 1-1/2" X 1" Drive, 6 Point Standard Length, Impact Socket (D025348)
- DYNAMIC Tools 1-7/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025360)
- DYNAMIC Tools 2-9/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025582)
- DYNAMIC Tools 1-13/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025558)
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 3/4" Standard Length, Impact Socket (D014324)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 7/16 in Size, Deep Socket, Natural (DWI-3/4D1-7/16)
- Dynamic Impact Sockets