Shop All Impact Sockets
Dynamic
Tools 3/4" Drive 6 Point SAE, 1-1/2" Standard Length, Impact Socket
Mfr # D020348
Zoro # G300870515
$17.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D020348
- Zoro # G300870515
- UPC # 67965078321
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 1-1/2" |
Description
Size: 1-1/2". Drive Type: 6 Point. 3/4" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA FOAM GASKET, CYCLONE FILTER (510339301)
- LEGACY Workforce Lever Blow Gun with High Flow Safety Nozzle (AG218)
- CHICAGO PNEUMATIC Vibration Isolation Pad, 4x4x1/2 In (1310710616)
- WARNER 13 Point 9MM Economy Snap‐Off Blade Knife w/ 1 Blade, Bagged, Bucket (10799)
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 1-5/16" Deep Length, Impact Socket (D014542)
- DYNAMIC Tools 2-3/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025376)
- DYNAMIC Tools 55MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025055)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 2-3/16" Standard Length, Impact Socket (D020370)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 2-1/16" Standard Length, Impact Socket (D020366)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 18mm Deep Length, Impact Socket (D007218)
- PROTO 3/8 in Drive Impact Socket 16 mm Size 6 pt Deep Depth, Black Oxide (J7016MHT)
- Dynamic Impact Sockets