Shop All Impact Sockets
Dynamic
Tools 3/4" Drive 6 Point Metric, 30mm Standard Length, Impact Socket
Mfr # D020030
Zoro # G500870469
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D020030
- Zoro # G500870469
- UPC # 67965077973
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 30mm |
Description
Size: 30mm. Drive Type: 6 Point. 3/4" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Edger w/Wood, 6" x 6" 1/8"R (CF579)
- BOSCH 3PK 114 Plunge Blade (OSL114F-3)
- DAREX Drill Sharpener w/Auto Sharpener XT-3000 (LEX900A)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TY01)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 13/16" Deep Length, Impact Socket (D020526)
- DYNAMIC Tools 55MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025055)
- DYNAMIC Tools 3/4" Drive 6 Point Metric, 43mm Deep Length, Impact Socket (D020243)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 9mm Deep Length, Impact Socket (D014209)
- DYNAMIC Tools 3-3/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025394)
- DYNAMIC Tools 2-5/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025584)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016PP)
- Dynamic Impact Sockets