Shop All Impact Sockets
Dynamic
Tools 3/4" Drive 6 Point Metric, 30mm Deep Length, Impact Socket
Mfr # D020230
Zoro # G000874332
$23.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D020230
- Zoro # G000874332
- UPC # 67965078123
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 30mm |
Description
Size: 30mm. Drive Type: 6 Point. 3/4" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Nc Spot Drill 90Deg 5/16"X1 (HDRNC-5/16-90)
- KIPP Pull Handles thermoplastic (K0200.140081)
- BOSTITCH Driver Piston Stem (BC1455)
- MITUTOYO Small Hole Gage (154-107)
- DYNAMIC Tools 2-1/2" X 1" Drive, 6 Point Deep Length, Impact Socket (D025580)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 9mm Deep Length, Impact Socket (D014209)
- DYNAMIC Tools 3/4" Drive 6 Point Metric, 50mm Standard Length, Impact Socket (D020050)
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 3/4" Standard Length, Impact Socket (D014324)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-7/8" Standard Length, Impact Socket (D020360)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 14mm Deep Length, Impact Socket (D014214)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046D)
- Dynamic Sockets & Ratchets