Shop All Socket Sets
Dynamic
Tools 3/4" Drive 21Pcs 12 Point, Std Length, SAE Socket Set, 7/8" - 2"
Mfr # D023000
Zoro # G200844517
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D023000
- Zoro # G200844517
- UPC # 67965079014
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Contains: 7/8", 15/16", 1, 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8", 1-3/4", 1-13/16", 1-7/8", 2, 4, 8 & 16 Extension, Flex Handle, 24 Tooth Ratchet. Drive Type: 12 Point. 3/4" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Brand, part number and size also hard stamped. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, 6.0mm, Hollow, 3 in. (10J297)
- UPPERHAND UPPERHAND FISH TAPE 125' (FTS-125R)
- BONDHUS 5.0mm ProHold Hex Bit, 2" Length (33264)
- KLEIN TOOLS SAE L-Shape Hex Key, 5/64" Tip Size (LL5)
- DYNAMIC Tools 3/8"Dr 7Pcs Metric, Long Ball Nose, Hex Socket Set, 4mm -10mm (D010025)
- DYNAMIC Tools 1/2" Dr 43Pcs 6 Point, Std/Deep, Metric Socket Set, 10mm - 28mm (D018013)
- DYNAMIC Tools 1/2" Drive 16 Piece 6 Point Deep, SAE Socket Set, 3/8" - 1-5/16" (D018001)
- DYNAMIC Tools 3/8" Drive 7Pcs SAE, Long Ball Nose, Hex Socket Set, 1/8" - 3/8" (D010024)
- DYNAMIC Tools 3/8" Drive 7 Piece Metric, Standard Hex Socket Set, 4mm - 10mm (D010016)
- DYNAMIC Tools 3/8" Drive 10 Piece Metric, Flare Nut Socket Set, 10mm -19mm (D010028)
- KO-KEN Socket set 8BA-0BA 6 Point 150mm 9 pieces 1/4 Sq. Drive (RS2400W/9-BA)
- Dynamic Sockets & Ratchets