Shop All Combination Wrenches
Dynamic
Tools 32mm 12 Point Combination Wrench, Mirror Chrome Finish
Mfr # D074132
Zoro # G500871367
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D074132
- Zoro # G500871367
- UPC # 67965081383
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 32mm |
Description
Size: 32mm. Drive Type: 12 Point. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Chrome finish for maximum resistance against corrosion. 15° angled open and 15° offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M10 x 50mm Steel External Thread, 78mm Handle Length (MH-422)
- REMCO Large Scoop, 6Wx9L, MD Red (6500MD4)
- DREMEL Nylon Bristle Brush, 3/4in. dia., PK2 (403-02)
- JONARD TOOLS Fiber Optic Stripper, Two Hole (JIC-275)
- DYNAMIC Tools 1/4" 12 Point Combination Wrench, Contractor Series, Satin (D074308)
- DYNAMIC Tools 5/16" 12 Point Combination Wrench, Contractor Series, Satin (D074310)
- DYNAMIC Tools 28mm 12 Point Combination Wrench, Mirror Chrome Finish (D074128)
- DYNAMIC Tools 30mm 12 Point Combination Wrench, Mirror Chrome Finish (D074130)
- DYNAMIC Tools 18mm 12 Point Combination Wrench, Mirror Chrome Finish (D074118)
- DYNAMIC Tools 11mm 12 Point Combination Wrench, Contractor Series, Satin (D074411)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-7/16", Black (1246B)
- Dynamic Combination Wrenches