Shop All Screwdrivers
Dynamic
Tools 3/16" Precision Slotted Screwdriver
Mfr # D062802
Zoro # G800874600
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D062802
- Zoro # G800874600
- UPC # 67965067875
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Size | 5/64" |
Description
Size: 5/64". Blade length (inches): 2.36. Shank size (inches): 0.08. Rotating end cap for constant finger pressure when driving screws. Cushioned non-slip handle. Precision-machined tip for an exact fit. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC812M42-10' 0)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #8 (44078)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- BONDHUS 1/8" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43807)
- DYNAMIC Tools #2 Phillips® Stubby Screwdriver, Comfort Grip Handle (D062105)
- DYNAMIC Tools T10 Torx Screwdriver, Comfort Grip Handle (D062307)
- DYNAMIC Tools 1/4" Slotted Stubby Screwdriver, Comfort Grip Handle (D062007)
- DYNAMIC Tools 1/8" Precision Slotted Screwdriver (D062801)
- DYNAMIC Tools #1 Phillips® Stubby Screwdriver, Comfort Grip Handle (D062104)
- DYNAMIC Tools T25 Torx Screwdriver, Comfort Grip Handle (D062310)
- WIHA Insulated Pozidriv Screwdriver #1 Round (32401)
- Dynamic Screwdrivers and Nutdrivers