Dynamic

Tools 30MM X 1" Drive, 6 Point Standard Length, Impact Socket


product price: $18.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 30 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dynamic
  • MFR # D025030
  • Zoro # G000870648
  • UPC #
    67965109124
  • Country of Origin Taiwan, Province of China
  • Category Impact Sockets

Dimensions

Size 30 mm

Description

Size: 30mm. 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.