Shop All Screwdrivers
Dynamic
Tools #3 Square Recess Screwdriver, Comfort Grip Handle
Mfr # D062204
Zoro # G300875091
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D062204
- Zoro # G300875091
- UPC # 67965080560
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Size | #3 |
Description
Size: #3. Blade length (inches): 2.95. Shank size (inches): 0.24. High visibility, cushion-grip handle for maximum user comfort. Tip-type ID at top of the handle provides quick and convenient identification of type style. Precision-machined tip for an exact fit. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL General Purpose Spring Puller, 7-1/4" (51-1858)
- MAYHEW SELECT Handguarded Bullpoint Chisel, 12in L (80205)
- KIPP Cam Lever Size: 9 D=M03, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103)
- KRAFT TOOL Giant Grout Bag, 28" x 15 (WL014)
- DYNAMIC Tools #2 Square Recess Screwdriver, Comfort Grip Handle (D062203)
- DYNAMIC Tools T20 Torx Screwdriver, Comfort Grip Handle (D062309)
- DYNAMIC Tools #0 Square Recess Screwdriver, Comfort Grip Handle (D062201)
- DYNAMIC Tools T10 Torx Screwdriver, Comfort Grip Handle (D062307)
- DYNAMIC Tools #1 Phillips® Stubby Screwdriver, Comfort Grip Handle (D062104)
- DYNAMIC Tools #1 Square Recess Stubby Screwdriver, Comfort Grip Handle (D062205)
- AVEN Screwdriver Slotted Ceramic, 1.8x15mm (13225)
- Dynamic Screwdrivers