Shop All Nail Pullers, Wrecking and Pry Bars
Dynamic
Tools 3 Piece Comfort Grip Pry Bar Set
Mfr # D056400
Zoro # G900874470
product price: $47.55
/ea
$47.55
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
- Brand Dynamic
- MFR # D056400
- Zoro # G900874470
- UPC # 67965111585
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Description
Contains: 12", 18", 24" long pry bars. Comfortable handle with build-in strike cap allows pry bar to be struck with a hammer. Designed and built for professional applications. Protective caps keep the tips sharp and provide safe storage. Angled tips for extra leverage during use. Packaged in: plastic storage tray.
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
- CHICAGO PNEUMATIC SANDER 10MM 3/8"X13" BELT (CP9779)
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap 3 Piece Tap Sets (5503410)
- RIDGID Automatic Threading Machine, Model 535A (535A)
- MORSE Master Cobalt-44-7/8 in Premium Portable Band Saw Blade, 44-7/8 in L, 1/2 in W x 0.02 in Thk, 14/18 (ZWEP441418MC)
- DYNAMIC Tools 60" Heavy Duty Crow Bar (D056218)
- DYNAMIC Tools 30" Wrecking Bar, 1.42 Width Of Cut (D056330)
- DYNAMIC Tools 18" Pry Bar With Comfort Handle (D056418)
- DYNAMIC Tools 12" Wrecking Bar, 1.06 Width Of Cut (D056312)
- DYNAMIC Tools 18" Wrecking Bar, 1.18 Width Of Cut (D056318)
- DYNAMIC Tools 30" Pinch Bar, 1.17 Width Of Cut (D056030)
- NUPLA Nonconductive Digging Bar with Wedge End (6894325)
- Dynamic Pullers and Separators