Shop All C Clamps
Dynamic
Tools 3" Drop Forged C-Clamp, 0 - 3" Capacity
Mfr # D090002
Zoro # G700874700
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 3" |
Description
Size: 3", 0 - 3" Capacity. Drop forged steel frame. High strength ACME screw with black oxide plating for corrosion resistance. High visibility orange finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Torque Wrench, Full Head, 7/16, 30 in-lb (TWAF-71630)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 5.0x0.80mm (97606)
- EXAIR Air Gun Nozzle, 2-3/4 In. L (1107)
- WERA Torx Key, Torx(R), L Shape, TX30 Tip Size (05024167001)
- DYNAMIC Tools 8" Drop Forged C-Clamp, 0 - 8" Capacity (D090005)
- DYNAMIC Tools 4" Drop Forged C-Clamp, 0 - 4" Capacity (D090003)
- DYNAMIC Tools 6" Drop Forged C-Clamp, 0 - 6" Capacity (D090004)
- DYNAMIC Tools 2" Drop Forged C-Clamp, 0 - 2" Capacity (D090001)
- WILTON C-Clamp Set, 8", Iron, Light Duty (11115)
- STEEL GRIP C-CLAMP 2"" SG (2262327)
- ECLIPSE Locking C-Clamps 6" (E20-6)
- Dynamic Clamps