Shop All Impact Sockets
Dynamic
Tools 3-5/8" X 1" Drive, 6 Point Standard Length, Impact Socket
Mfr # D025393
Zoro # G300870683
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D025393
- Zoro # G300870683
- UPC # 67965109018
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 3-5/8" |
Description
Size: 3-5/8". 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 3 lb. Brass Hammer with 12" Fiberglass Handle (ABC3BFB)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 1-1/8 In Socket Dp Imp 1, M851 (M851)
- DEWALT Bi-Metal Hole Saws (DAH180024)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns 0.095 Inch x 2-1/2 Inch Long (BTN4)
- DYNAMIC Tools 2-3/4" X 1" Drive, 6 Point Deep Length, Impact Socket (D025586)
- DYNAMIC Tools 1-1/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025340)
- DYNAMIC Tools 54MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025054)
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 1-1/2" Standard Length, Impact Socket (D014348)
- DYNAMIC Tools 3-7/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025395)
- DYNAMIC Tools 28MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025028)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/2 in Size, Deep Socket, Black Phosphate (49-66-6512)
- Dynamic Impact Sockets