Shop All Hex Keys
Dynamic
Tools 2mm Loop Handle Hex Key, 9" Long
Mfr # D043301
Zoro # G900875002
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 2mm |
Description
Size: 2mm. Blade length (inches): 9. Precisely-sized, chamfered edges provide a better fit and grip reducing the likelihood of stripping fastener heads. PVC dipped handle. Corrosion resistant black phosphate finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 29 Pc Set Ultra Dex Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill (40614)
- BIG HORN 12 Inch Table Saw Blade Holder (19177)
- GREENFIELD THREADING Tap Set, 7/16"-20, Bottoming, Plug, Taper, 4 Flutes, UNF (174541)
- VESTIL Pallet Buster, 44-1/16 In. L, 4 In. W (SKB-7)
- DYNAMIC Tools 8mm Loop Handle Hex Key, 9" Long (D043310)
- DYNAMIC Tools 3mm Loop Handle Hex Key, 9" Long (D043303)
- DYNAMIC Tools 5/64" Loop Handle Hex Key, 9" Long (D043401)
- DYNAMIC Tools 6mm Loop Handle Hex Key, 9" Long (D043309)
- DYNAMIC Tools 5/32" Loop Handle Hex Key, 9" Long (D043406)
- DYNAMIC Tools 1/4" Loop Handle Hex Key, 9" Long (D043409)
- PROTO Metric L Key, 2.5 mm Tip Size, 2 11/64 in Long, 18 mm Short (J46310)
- Dynamic Hex Keys