Shop All Combination Wrenches
Dynamic
Tools 29mm 12 Point Combination Wrench, Mirror Chrome Finish
Mfr # D074129
Zoro # G500871299
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 29mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D074129
- Zoro # G500871299
- UPC # 67965081369
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 29mm |
Description
Size: 29mm. Drive Type: 12 Point. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Chrome finish for maximum resistance against corrosion. 15° angled open and 15° offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT 1" Vibrotherm Drive Composite Straight Impact Wrench With 6" Anvil (1993-VXL)
- AMPG Quill Feed Handle For Milling Machine (Z9900)
- DEWALT Titanium Oscillating Flush Cut Blade (DWA4213)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 19mm (84469)
- DYNAMIC Tools 5/8" 12 Point Combination Wrench, Contractor Series, Satin (D074320)
- DYNAMIC Tools 9/16" 12 Point Combination Wrench, Contractor Series, Satin (D074318)
- DYNAMIC Tools 28mm 12 Point Combination Wrench, Mirror Chrome Finish (D074128)
- DYNAMIC Tools 28mm 12 Point Combination Wrench, Contractor Series, Satin (D074428)
- DYNAMIC Tools 30mm 12 Point Combination Wrench, Mirror Chrome Finish (D074130)
- DYNAMIC Tools 18mm 12 Point Combination Wrench, Contractor Series, Satin (D074418)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224BASD)
- Dynamic Wrenches