Shop All Combination Wrenches
Dynamic
Tools 29mm 12 Point Combination Wrench, Contractor Series, Satin
Mfr # D074429
Zoro # G700871303
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 29mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D074429
- Zoro # G700871303
- UPC # 67965082946
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 29mm |
Description
Size: 29mm. Drive Type: 12 Point. Size hard stamped at the open end for quick size identification. Satin chrome finish. 15° angled open and 15° offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 10" WATER PUMP SLIP JOINT PLIERS-ZINC-BULK (G253.Z/BB)
- SUNEX 3/8" Drive Impact Socket Set, Metric, 51 pcs (3351)
- WESTWARD Multi-Tool, Stainless Steel, 15-Tool (40JD54)
- HHIP NL-0617 Lock Pin With 2.5mm Drive For WNMG CNMG Or SNMG 43 Inserts (2100-0617)
- DYNAMIC Tools 5/16" 12 Point Combination Wrench, Contractor Series, Satin (D074310)
- DYNAMIC Tools 18mm 12 Point Combination Wrench, Mirror Chrome Finish (D074118)
- DYNAMIC Tools 28mm 12 Point Combination Wrench, Mirror Chrome Finish (D074128)
- DYNAMIC Tools 30mm 12 Point Combination Wrench, Mirror Chrome Finish (D074130)
- DYNAMIC Tools 1-3/8" 12 Point Combination Wrench, Contractor Series, Satin (D074344)
- DYNAMIC Tools 1/4" 12 Point Combination Wrench, Contractor Series, Satin (D074308)
- WESTWARD Combination Wrench, Metric, 13mm Size (5MW26)
- Dynamic Combination Wrenches