Shop All Tool Chests & Cabinets
Dynamic
Tools 28" Top Chest With 9 Drawers
Mfr # D069308
Zoro # G100874690
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D069308
- Zoro # G100874690
- UPC # 67965113459
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Item | Top Chest |
Number of Drawers | 9 |
Description
The Dynamic D069308 Tools 28" Top Chest With 9 Drawers is a dependable, heavy-duty option. The drawers feature ball bearing slides for smooth opening and closing. The tubular lock and key provides maximum security. Easy to clean and scratch resistant powder coat paint finish makes it easy to maintain the chest's appearance over time. Gas shocks make opening and closing the top lid quick and easy. With its dependable construction, this tool chest is built to last you through even your toughest projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Aluminum Table Saw Support, Left Side (TS1008)
- TEKTON T20 Star T-Handle Key (KTT32200)
- INSIZE Electronic Outside Micrometer, Friction (3109-25E)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M4x0.7 (C65737)
- KENNEDY K1800 Series Side Cabinet, 5 Drawer, Red, Steel, 13-1/2 in W x 18 in D x 29 in H (185XR)
- KENNEDY Kennedy 315XB K1800 Series 3938W X 18D X 39H 15 Drawer Brown Roller Cabinet (315XB)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11 Drawer, Red, Steel, 54 in W x 26 in D x 48 in H (49NR90)
- WESTWARD WESTWARD Top Chest, 11-Drawers, Powder Coated Blue, 41.5" W x 18.5" D x 27" H (32H841)
- CRAFTSMAN 2-Shelf Stackable Tool Chest, Black/Red, 36 in H (CMXMSAJ94772)
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Black, 52 in W x 18 in D x 37-1/2 in H (CMST352102BK)
- Dynamic Tool Chests & Cabinets