Shop All Tool Chests & Cabinets
Dynamic
Tools 28" Roller Cabinet With 7 Drawers
Mfr # D069301
Zoro # G800875041
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$636.99
Free 30-Day Returns
Key Features
- Number of Drawers 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D069301
- Zoro # G800875041
- UPC # 67965113381
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 7 |
Description
Equipped with safety latch drawers, which help prevent accidental opening of drawers. All drawers feature ball bearing slides for smooth opening and closing of drawers.. Easy to clean and scratch resistant powder coat paint finish. Drawer liners and top mat included. 2 Fixed and 2 Swivel 5" X 2" casters with 360 degree brake for easy movement of tool box even when heavily loaded. Tubular lock and key for maximum security. Heavy-duty steel construction for greater load bearing capacity and superior service life. Load capacity per drawer is 88 lbs. Storage Capacity: 8,881 cu/in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/16" HSS 3MT Taper Shank Drill Bit (DWDTS15/16)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points (42424)
- WESTWARD Ratcheting Wrench, Head Size 11/16 in. (1LCR2)
- GREENLEE 7/8" Hole Saw Carbide Grit (725-7/8)
- TENG TOOLS Roller Cabinet Tool Box Workstation, 8 Drawer, Black, 37 in W (TCW208NBK1)
- WESTWARD WESTWARD Rolling Cabinet Kit, Intermediate & Top Chest, 13-Drawers Total, Stainless Steel (361LM9)
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 16-1/2 in H (2805XB)
- PROTO Velocity Top Chest, 12 Drawer, Red, Steel, 42 in W x 22-1/2 in D x 28 in H (JSTV4228CD12RD)
- KENNEDY Signature Series Base Tool Cabinet, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2602B)
- KENNEDY Kennedy® Signature Series 11-Drawer Machinists Chest, 26-1/8"W x 12"D x 18-7/8"H, Brown (3611B)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Green, 72 in W x 25 in D (RX722519RCGNBK-X)
- Dynamic Tool Chests & Cabinets