Shop All Tool Chests & Cabinets
Dynamic
Tools 28" Roller Cabinet With 10 Drawers
Mfr # D069306
Zoro # G700874403
product price: $774.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$774.99
Free 30-Day Returns
Key Features
- Number of Drawers 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D069306
- Zoro # G700874403
- UPC # 67965113435
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 10 |
Description
Equipped with safety latch drawers, which help prevent accidental opening of drawers. All drawers feature ball bearing slides for smooth opening and closing of drawers.. Easy to clean and scratch resistant powder coat paint finish. Drawer liners and top mat included. 2 Fixed and 2 Swivel 5" X 2" casters with 360 degree brake for easy movement of tool box even when heavily loaded. Tubular lock and key for maximum security. Heavy-duty steel construction for greater load bearing capacity and superior service life. Load capacity per drawer is 66 lbs. top 8 drawers and 88 lbs. for bottom 2. Storage Capacity: 10,845 cu/in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 177443 MHS Advanced Hole Saw, 2-3/4 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS44)
- TESA BROWN & SHARPE Retractable Scriber, Carbide, 5-1/2" L (599-777)
- WESTWARD Transfer Punch, 5/16 In Tip, 4-7/8 In L (22N802)
- DRILL AMERICA 7/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST7/32)
- BETA Mobile Roller Cabinet, 7 Drawer (055000201)
- BETA Tool Cart, 3 Drawer, Black, Sheet Metal, 30 in W x 18 in D x 35 in H (051000609)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 5 Drawer, Black/Red, Steel, 26 in W x 18 in D x 34 in H (CMST98264RB)
- BETA Mobile Roller Cabinet, 6 Drawer, Red (039000033)
- PROTO Velocity Top Chest, 12 Drawer, Red, Steel, 42 in W x 22-1/2 in D x 28 in H (JSTV4228CD12RD)
- MONTEZUMA Crossover Triangle Tool Box, Black, Steel, 36 in W x 17-1/2 in D x 21-1/2 in H (XL450B)
- CRAFTSMAN 2000 Series Rolling Tool Cabinet, 4 Drawer, Black/Red, Steel, 26 in W x 18 in D x 34 in H (CMST98215RB)
- Dynamic Tool Chests & Cabinets