Shop All Combination Wrenches
Dynamic
Tools 27mm 12 Point Combination Wrench, Contractor Series, Satin
Mfr # D074427
Zoro # G700871242
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 27mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D074427
- Zoro # G700871242
- UPC # 67965082922
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 27mm |
Description
Size: 27mm. Drive Type: 12 Point. Size hard stamped at the open end for quick size identification. Satin chrome finish. 15° angled open and 15° offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA TOOLS 15 ft. L Pistol Grip Drum Auger (86150)
- HOUGEN Adapter for 1/4 in. Shank Twist Drills (02608)
- PROTO 1 in Drive, 2-1/2" 12 pt SAE Socket, 12 Points (J5780)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide (VBMT221ELU-AC810P)
- DYNAMIC Tools 5/8" 12 Point Combination Wrench, Contractor Series, Satin (D074320)
- DYNAMIC Tools 1/4" 12 Point Combination Wrench, Contractor Series, Satin (D074308)
- DYNAMIC Tools 28mm 12 Point Combination Wrench, Mirror Chrome Finish (D074128)
- DYNAMIC Tools 18mm 12 Point Combination Wrench, Mirror Chrome Finish (D074118)
- DYNAMIC Tools 11mm 12 Point Combination Wrench, Contractor Series, Satin (D074411)
- DYNAMIC Tools 18mm 12 Point Combination Wrench, Contractor Series, Satin (D074418)
- GEARWRENCH 12mm 90T 12 PT Combi Ratchet Wrench (KDT86912)
- Dynamic Combination Wrenches